Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/4-20
Mfr # TM170-20A
Zoro # G2798582
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM170-20A
- Zoro # G2798582
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1700 in |
Length of Cut | 0.5700 in |
Overall Length (In.) | 2.5 |
Size | 1/4 |
Cutting Dia. | 0.170" |
Length of Cut (In.) | 0.570 |
Cutting Dia. (In.) | 0.170 |
Shank Length | 1.9300 in |
Cutter Dia. - Machining | 0.1700" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.1700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- PROTO Punch, Drive Pin, 7/32in (J477/16X7/32)
- MILWAUKEE TOOL M18 & M12 Rapid Charger, Multi-Voltage Battery Charger, 12-Volt/18-Volt, Lithium-Ion (48-59-1808)
- URREA 3/8" Drive SAE, 10 pcs (52107)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- Scientific Cutting Tools Threading & Turning Tools