Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/2-28
Mfr # TM400-28A
Zoro # G1365865
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-28A
- Zoro # G1365865
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2"-28 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.0870 in |
Overall Length (In.) | 3.5 |
Cutting Dia. (In.) | 0.400 |
Length of Cut (In.) | 1.050 |
Size | 1/2 |
Cutting Dia. | 0.400" |
Shank Length | 2.4130 in |
Cutter Dia. - Machining | 0.4000" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Conical Pitman Arm Puller (8149)
- SPEEDAIRE Air Gun, Thumb-Lever Grip, Straight Nozzle, Rubber Tip, 1-5/16 in Extension, 1/4 in NPT Female (22YK50)
- PANAVISE Circuit Board Holder, Weighted, 12 In (333)
- GEARWRENCH 3/8" Flex Head Electronic Torque Wrench with Angle 10-100 ft/lbs (85078)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.5 Cut, TiAlN (TMLR186-20A)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- Scientific Cutting Tools Threading & Turning Tools