Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 1/2-20
Mfr # TM400-20A
Zoro # G0917323
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-20A
- Zoro # G0917323
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2"-20 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.1200 in |
Size | 1/2 |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 1.070 |
Cutting Dia. | 0.400" |
Cutting Dia. (In.) | 0.400 |
Shank Length | 2.3800 in |
Cutter Dia. - Machining | 0.4000" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 5 Pc. Extra Long Pin Punch Kit (62065)
- PFERD 6" Square File - Swiss Pattern, Cut 0 (12848)
- CRAFTSMAN Extension, 5PC Torque Extension Set (CMMT98356)
- HOUGEN 12,000-Series Cutter Kit 1/2, 5/8, 3/4 in. 2 in. DOC (12980-2)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- Scientific Cutting Tools Carbide Thread Mills