Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, TiALN, 10-28
Mfr # TM140-28A
Zoro # G0420856
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM140-28A
- Zoro # G0420856
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #10-28 |
Cutter Dia. | 0.1400 in |
Length of Cut | 0.4090 in |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.140" |
Length of Cut (In.) | 0.409 |
Cutting Dia. (In.) | 0.140 |
Size | #10 |
Shank Length | 2.0910 in |
Cutter Dia. - Machining | 0.1400" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.1400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- KRAFT TOOL Step-Saver Vertical Groover 12" Lx1/2 (CF008)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Friction Ring (XWT14Z)
- BOSCH BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI, 25-Piece (RDN12V-25B)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- MICRO 100 Thread Mill Multi Point (TM-120-10)
- Scientific Cutting Tools Carbide Thread Mills