Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, M8x0.75mm
Mfr # TM8-.75MM
Zoro # G0965535
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Thread Type Metric
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM8-.75MM
- Zoro # G0965535
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x0.75 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6620 in |
Length of Cut (In.) | 0.662 |
Cutting Dia. (In.) | 0.235 |
Overall Length (In.) | 2.5 |
Size | M8 |
Cutting Dia. | 0.235" |
Shank Length | 1.8380 in |
Cutter Dia. - Machining | 0.2350" |
Description
Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J371L)
- KESON 200 ft Tape Measure, 3/8 in Blade (NR18-200)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- MILWAUKEE TOOL 25 ft. STUD Tape Measure (48-22-9725)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- Scientific Cutting Tools Threading & Turning Tools