Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, M10x1.50mm
Mfr # TM10-1.5MM
Zoro # G1043515
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM10-1.5MM
- Zoro # G1043515
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | M10x1.5 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7920 in |
Cutting Dia. (In.) | 0.290 |
Cutting Dia. | 0.290" |
Overall Length (In.) | 3.5 |
Size | M10 |
Length of Cut (In.) | 0.792 |
Shank Length | 2.7080 in |
Cutter Dia. - Machining | 0.2900" |
Description
Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Precision Tweezers, 4-1/2In, Manual (15AGW)
- SENCO Air Palm Nailer, 9 to 10-1/4 ga. (A20 HAND NAILER)
- GROZ Wrecking Bar, 18" (33102)
- PROTO 8 Piece SAE Fold-Up Hex Key Set, J4991 (J4991)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- Scientific Cutting Tools Carbide Thread Mills