Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 8-32
Mfr # TM125-32
Zoro # G1339886
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM125-32
- Zoro # G1339886
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #8-32 |
Cutter Dia. | 1/8 in |
Length of Cut | 0.3550 in |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.345 |
Cutting Dia. | 0.125" |
Cutting Dia. (In.) | 0.125 |
Size | #8 |
Shank Length | 2.1450 in |
Cutter Dia. - Machining | 1/8" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (61-31MM)
- CRESCENT LUFKIN 3/4" x 12' Mezurall® Chrome Case Engineer's Yellow Clad Power Return Tape Measure (W9312D)
- GEARWRENCH 1/2" Drive Hex Bit Metric Socket 8mm (80659)
- BOSCH Drill Bit Set, 9 pcs., Titanium Finish (TI9IM)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- Scientific Cutting Tools Carbide Thread Mills