Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 7/8-9
Mfr # TM620-9
Zoro # G0480977
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM620-9
- Zoro # G0480977
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/8 in |
Thread Size | 7/8"-9 |
Cutter Dia. | 0.6200 in |
Length of Cut | 1.1570 in |
Length of Cut (In.) | 1.050 |
Cutting Dia. (In.) | 0.620 |
Overall Length (In.) | 3.5 |
Size | 7/8 |
Cutting Dia. | 0.620" |
Shank Length | 2.3430 in |
Cutter Dia. - Machining | 0.6200" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drills, 20VDC, 1650RPM, 2.0Ah Bat. (DCD793D1)
- GENERAL TOOLS Digital Caliper, 54 IP Rating, 3" Jaw D (147B)
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- STANLEY Stanley Fiberglass Rip Claw Hammer, 16 oz., (STHT51511)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- CLEVELAND Thread Mill (C95037)
- Scientific Cutting Tools Threading & Turning Tools