Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/8-27
Mfr # TM280-27NPT
Zoro # G1920642
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM280-27NPT
- Zoro # G1920642
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/8"-27 |
Cutter Dia. | 0.2800 in |
Length of Cut | 0.7580 in |
Cutting Dia. (In.) | 0.280 |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.280" |
Size | 1/8 |
Length of Cut (In.) | 0.758 |
Shank Length | 2.7420 in |
Cutter Dia. - Machining | 0.2800" |
Description
Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.2800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS General Purpose Screwdriver Set, Slotted and Phillips Tip, Ergonomic Grip, 5-Piece (85075)
- BAHCO 3-1/2" L x Metal Cutting Carbody Blade, 3-1/2", 18 TPI, PK100 (3845-18-100P-BULK)
- GEARWRENCH 1/4" Drive Hex Bit Metric Socket 2mm (80161)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- Scientific Cutting Tools Threading & Turning Tools