Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/4, 3/8-18
Mfr # TM382-18NPT
Zoro # G2856043
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM382-18NPT
- Zoro # G2856043
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 7/16 in |
Thread Size | 1/4 in, 3/8"-18 |
Cutter Dia. | 0.3820 in |
Length of Cut | 0.8000 in |
Cutting Dia. | 0.382" |
Size | 1/4, 3/8 |
Cutting Dia. (In.) | 0.382 |
Length of Cut (In.) | 0.800 |
Overall Length (In.) | 3.5 |
Shank Length | 2.7000 in |
Cutter Dia. - Machining | 0.3820" |
Description
Straight, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.3820 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Pc. Countersink Set (#6, #8, #10) (DW2535)
- BON TOOL Bon 12-433 Rebar Bender, 3 Pin One Side 1 Pin Other (12-433)
- WESTWARD Replacement Cutter Wheel, For 3CYP9, PK2 (3CYR3)
- TECHNIKS Double Angle Collet, DA180, 7/16 in. (01618-7/16)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0850", Length of Cut: 0.1800" (836716-C6)
- Scientific Cutting Tools Carbide Thread Mills