Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/4-36
Mfr # TM187-36
Zoro # G0729486
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM187-36
- Zoro # G0729486
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-36 |
Cutter Dia. | 0.1870 in |
Length of Cut | 0.5400 in |
Size | 1/4 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.187" |
Cutting Dia. (In.) | 0.187 |
Length of Cut (In.) | 0.540 |
Shank Length | 1.9600 in |
Cutter Dia. - Machining | 0.1870" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1870 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw, Cutting 1 3/4" D, 7/8" dia (DAH378)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- OTC Tire Bead Wedge Pliers (5733)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- Scientific Cutting Tools Carbide Thread Mills