Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/2-24
Mfr # TM400-24
Zoro # G1110523
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-24
- Zoro # G1110523
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2"-24 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.1000 in |
Length of Cut (In.) | 1.058 |
Cutting Dia. | 0.400" |
Size | 1/2 |
Cutting Dia. (In.) | 0.400 |
Overall Length (In.) | 3.5 |
Shank Length | 2.4000 in |
Cutter Dia. - Machining | 0.4000" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- TEKTON 1/2 Inch Drive x 3/4 Inch 12-Point Socket (SHD22219)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (50810MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- Scientific Cutting Tools Carbide Thread Mills