Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, Straight, Int, SC, 1/2-16
Mfr # TM400-16
Zoro # G2392476
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-16
- Zoro # G2392476
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2"-16 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.0870 in |
Overall Length (In.) | 3.5 |
Size | 1/2 |
Cutting Dia. (In.) | 0.400 |
Length of Cut (In.) | 1.030 |
Cutting Dia. | 0.400" |
Shank Length | 2.4130 in |
Cutter Dia. - Machining | 0.4000" |
Description
Straight, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL NECK TORSION Power Bit PH2x150 (NTPH2150P1)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #55 (C23159)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- RIDGID Adapter, 3/16 In Double Lap (31597)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- Scientific Cutting Tools Threading & Turning Tools