Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, M8x1.0mm
Mfr # TM8-1MM-HA
Zoro # G1671564
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM8-1MM-HA
- Zoro # G1671564
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x1 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6850 in |
Cutting Dia. (In.) | 0.235 |
Length of Cut (In.) | 0.685 |
Overall Length (In.) | 2.5 |
Size | M8 |
Cutting Dia. | 0.235" |
Cutter Dia. - Machining | 0.2350" |
Shank Length | 1.8150 in |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point Set, 36 pcs. (81381)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- STANLEY Carpenters Square, Alum, 24 x 16 In (45-300)
- MAG-MATE Magnetic Pickup, Bendable, 20 In, 3 lb (900WF)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- Scientific Cutting Tools Carbide Thread Mills