Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 7/16-14
Mfr # TM345-14HA
Zoro # G1376006
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM345-14HA
- Zoro # G1376006
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 7/16"-14 |
Cutter Dia. | 0.3450 in |
Length of Cut | 0.8140 in |
Cutting Dia. | 0.345" |
Size | 7/16 |
Cutting Dia. (In.) | 0.345 |
Length of Cut (In.) | 0.816 |
Overall Length (In.) | 3.5 |
Cutter Dia. - Machining | 0.3450" |
Shank Length | 2.6860 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.3450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 9/16 X 1" Depth of Cut High Speed Steel Annular Cutter (5020-0562)
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- EATON AEROQUIP 14", 3500 rpm Circular Saw Blade (FT1500-1)
- BAILEIGH INDUSTRIAL Drill Press, Belt Drive, 1 hp, 110 V, 15 in Swing, Variable Speed (DP-15VSF)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- Scientific Cutting Tools Carbide Thread Mills