Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 5/16-32
Mfr # TM235-32HA
Zoro # G1888817
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM235-32HA
- Zoro # G1888817
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-18 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6690 in |
Size | 5/16 |
Cutting Dia. (In.) | 0.235 |
Overall Length (In.) | 2.5 |
Length of Cut (In.) | 0.669 |
Cutting Dia. | 0.235" |
Shank Length | 1.8310 in |
Cutter Dia. - Machining | 0.2350" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Walking Edger, 10" x 10" 1/2"R (CC128-01)
- MILWAUKEE TOOL 50’ Polyester Fish Tape w/Nonconductive Tip (48-22-4162)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- RIDGID Metal Carrying Case, Threader/Die Heads (38605)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- MICRO 100 Thread Mill Helical Flute (TM-27NPT)
- Scientific Cutting Tools Threading & Turning Tools