Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 3/8-27
Mfr # TM290-27HA
Zoro # G0692781
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM290-27HA
- Zoro # G0692781
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-16 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7930 in |
Cutting Dia. | 0.290" |
Length of Cut (In.) | 0.793 |
Overall Length (In.) | 3.5 |
Size | 3/8 |
Cutting Dia. (In.) | 0.290 |
Cutter Dia. - Machining | 0.2900" |
Shank Length | 2.7070 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Three Square File - Bastard Cut (11097)
- BOSCH Spline Core Bit, 6in., Spline (HC8085)
- METABO Angle Grinder, 120VAC., 6.0 lb., Corded, PK2 (603624420, 603624420)
- DEWALT 10" x .060" Porcelain Tile Blade Wet (DW4762)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- Scientific Cutting Tools Threading & Turning Tools