Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16
Mfr # TM290-16HA
Zoro # G3336672
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM290-16HA
- Zoro # G3336672
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-16 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7750 in |
Size | 3/8 |
Length of Cut (In.) | 0.775 |
Cutting Dia. (In.) | 0.290 |
Cutting Dia. | 0.290" |
Overall Length (In.) | 3.5 |
Cutter Dia. - Machining | 0.2900" |
Shank Length | 2.7250 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- YMW TAPS Spiral Point Tap, TICN-D8 M36 X 3 (PS036S8NEB-TICN)
- KODIAK CUTTING TOOLS 3/8-24 Combination Drill & Tap (5498383)
- K-TOOL INTERNATIONAL Ratcheting Pipe/Hose Cutting Pliers (KTI72355)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- MICRO 100 Thread Mill Multi Point (TM-750)
- Scientific Cutting Tools Threading & Turning Tools