Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 1/8-27
Mfr # TM280-27NPTF-HA
Zoro # G1664022
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Pipe
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM280-27NPTF-HA
- Zoro # G1664022
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 1/8"-27 |
Cutter Dia. | 0.2800 in |
Length of Cut | 0.7580 in |
Length of Cut (In.) | 0.758 |
Cutting Dia. | 0.280" |
Size | 1/8 |
Cutting Dia. (In.) | 0.280 |
Overall Length (In.) | 3.5 |
Shank Length | 2.7420 in |
Cutter Dia. - Machining | 0.2800" |
Description
Helical, Thread Mill, NPTF, Carbide, TiAlN, 0.2800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 4.5” Diameter Turbo Blade (BLADE-TURBO-4.5)
- DRILL AMERICA 2-1/2" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8064)
- MILWAUKEE TOOL 1/4 in. Drive 12mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9038)
- MAYHEW Cats Paw Slotted SD, 7/32"x4" (45003)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 3/4 NPT-14 (TMX440-14-HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- Scientific Cutting Tools Threading & Turning Tools