Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 1/4-24
Mfr # TM170-24HA
Zoro # G2926427
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM170-24HA
- Zoro # G2926427
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-20 |
Cutter Dia. | 0.1720 in |
Length of Cut | 0.5170 in |
Size | 1/4 |
Length of Cut (In.) | 0.517 |
Cutting Dia. (In.) | 0.170 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.170" |
Shank Length | 1.9830 in |
Cutter Dia. - Machining | 0.1720" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1720 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Black Industria (31614)
- DAYTON Press, Arbor, 3 Ton (1UH14)
- MIRKA Pros Sander 5" (MRP-550SGV)
- OSG Spiral Point Tap Plug, 3 Flutes (2855008)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- Scientific Cutting Tools Carbide Thread Mills