Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 1/2-24
Mfr # TM400-24HA
Zoro # G2036212
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-24HA
- Zoro # G2036212
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2"-24 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.1000 in |
Cutting Dia. | 0.400" |
Overall Length (In.) | 3.5 |
Cutting Dia. (In.) | 0.400 |
Size | 1/2 |
Length of Cut (In.) | 1.100 |
Cutter Dia. - Machining | 0.4000" |
Shank Length | 2.4000 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 52PC HSSPlugHandTap & CarbonRndAdj Die Set Cle-Line 28 Sizes 4-40 To 1-14, 1/4-18 To 1/2-14, M14&M18 (C00533)
- ESTWING Framing Hammer, 5-5/8" Head, 14-1/2"Handle (E3-22SM)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350" (901240-C3)
- MILWAUKEE TOOL 7/64" Thunderbolt Black Oxide Drill Bit (48-89-2713)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- Scientific Cutting Tools Carbide Thread Mills