Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13
Mfr # TM400-13HA
Zoro # G3306222
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-13HA
- Zoro # G3306222
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 1/2"-13 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.1080 in |
Cutting Dia. (In.) | 0.400 |
Cutting Dia. | 0.400" |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 1.108 |
Size | 1/2 |
Shank Length | 2.3920 in |
Cutter Dia. - Machining | 0.4000" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Cord Set Kit, 220V, 9" L x 14" W x 2.5" H (30081)
- HHIP 26-4 Cut-Off Blade (3900-5314)
- PROTO 3/8 in Drive, 7mm Hex Metric Socket, 6 Points (J5007MH)
- KRAFT TOOL Concrete Trowel, Square, 4 x 14 in, Steel (CF217PF)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- Scientific Cutting Tools Threading & Turning Tools