Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, TiALN, 1/2-12
Mfr # TM400-12HA
Zoro # G2552234
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM400-12HA
- Zoro # G2552234
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 9/16"-12 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.1170 in |
Size | 1/2 |
Cutting Dia. | 0.400" |
Cutting Dia. (In.) | 0.400 |
Length of Cut (In.) | 1.117 |
Overall Length (In.) | 3.5 |
Cutter Dia. - Machining | 0.4000" |
Shank Length | 2.3830 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 7/16in, Carbide (DXS2074)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- DEWALT 7" & 9" (180 mm & 230 mm) 6,000 rpm 5.3 HP Angle Grinder (D28499X)
- OCHSENKOPF Spare Handle, Ash, 800mm (OX E-82 E-0800)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #2, 56-80 TPI (SPTM060A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- Scientific Cutting Tools Carbide Thread Mills