Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, M12x1.0mm
Mfr # TM12-1MM-H
Zoro # G2492025
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Metric
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM12-1MM-H
- Zoro # G2492025
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | M12x1 |
Cutter Dia. | 0.4000 in |
Length of Cut | 1.0790 in |
Cutting Dia. | 0.400" |
Cutting Dia. (In.) | 0.400 |
Size | M12 |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 1.079 |
Cutter Dia. - Machining | 0.4000" |
Shank Length | 2.4210 in |
Description
Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.4000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Drill Mill, 1/8In, 4FL, Single (208-641253)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- OSG Thread Mill, M12, 85mm L, 1.25mm Pitch, 4FL (3900032)
- Scientific Cutting Tools Carbide Thread Mills