Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 9/16-12
Mfr # TM450-12H
Zoro # G1464163
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM450-12H
- Zoro # G1464163
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 5/8"-12 |
Cutter Dia. | 0.4500 in |
Length of Cut | 1.1170 in |
Size | 9/16 |
Length of Cut (In.) | 1.117 |
Cutting Dia. (In.) | 0.450 |
Overall Length (In.) | 3.5 |
Cutting Dia. | 0.450" |
Cutter Dia. - Machining | 0.4500" |
Shank Length | 2.3830 in |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4500 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nitro Series 2 Diameter Right Angle Disc Sander (DYBDS32)
- MITUTOYO Vernier Depth Gage, 0-300mm (527-103)
- POWERBUILT 1/4" Drive (F) X 3/8" (M) Adapter (940500)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57175)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-16 (TM400-16A)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- Scientific Cutting Tools Threading & Turning Tools