Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 7/16-28
Mfr # TM345-28H
Zoro # G1893753
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM345-28H
- Zoro # G1893753
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 7/16"-28 |
Cutter Dia. | 0.3450 in |
Length of Cut | 0.8000 in |
Cutting Dia. | 0.345" |
Cutting Dia. (In.) | 0.345 |
Length of Cut (In.) | 0.800 |
Overall Length (In.) | 3.5 |
Size | 7/16 |
Cutter Dia. - Machining | 0.3450" |
Shank Length | 2.7000 in |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3450 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Z2 Auto-Bite™ Dual Material Tongue & Groove Pliers (RTAB8CG)
- DRILL AMERICA #10 HSS Polished Jobber Length Drill Bit (D/AP10)
- GEARWRENCH 2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set (3627)
- WESTWARD Inspection Mirror, 10 in to 14 in L, Glass (45KH10)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- Scientific Cutting Tools Carbide Thread Mills