Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 7/16-24
Mfr # TM345-24H
Zoro # G1573704
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM345-24H
- Zoro # G1573704
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 7/16"-24 |
Cutter Dia. | 0.3450 in |
Length of Cut | 0.8080 in |
Cutting Dia. (In.) | 0.345 |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 0.808 |
Cutting Dia. | 0.345" |
Size | 7/16 |
Cutter Dia. - Machining | 0.3450" |
Shank Length | 2.6920 in |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3450 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Plain or threaded hole, L.652/95 B-1/2-13 (L.652-B (inch sizes))
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (477405)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- TEKTON Mini Long Nose Pliers (PMN11001)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- Scientific Cutting Tools Carbide Thread Mills