Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 5/16-24
Mfr # TM235-24H
Zoro # G2627046
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM235-24H
- Zoro # G2627046
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-24 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6840 in |
Size | 5/16 |
Length of Cut (In.) | 0.684 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.235" |
Cutting Dia. (In.) | 0.235 |
Cutter Dia. - Machining | 0.2350" |
Shank Length | 1.8160 in |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- DEWALT 3/4" (19mm) IMPACT READY(R) Hole Saw (D180012IR)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/8-27 (TM280-27NPTF-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- MICRO 100 Thread Mill Multi Point (TM-500)
- Scientific Cutting Tools Threading & Turning Tools