Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 3/8-32
Mfr # TM290-32H
Zoro # G0820452
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM290-32H
- Zoro # G0820452
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-32 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7940 in |
Cutting Dia. (In.) | 0.290 |
Size | 3/8 |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 0.794 |
Cutting Dia. | 0.290" |
Shank Length | 2.7060 in |
Cutter Dia. - Machining | 0.2900" |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15092)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 21/32 (C17040)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- DEWALT 5 Pc SDS+ Hammer Bit Set (DW5470)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- Scientific Cutting Tools Threading & Turning Tools