Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int/Ext, SC, 3/8-27
Mfr # TM290-27H
Zoro # G0248455
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal or External
- Finish - Machining Bright (Uncoated)
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM290-27H
- Zoro # G0248455
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-27 |
Cutter Dia. | 0.2900 in |
Length of Cut | 0.7930 in |
Length of Cut (In.) | 0.793 |
Cutting Dia. | 0.290" |
Overall Length (In.) | 3.5 |
Size | 3/8 |
Cutting Dia. (In.) | 0.290 |
Cutter Dia. - Machining | 0.2900" |
Shank Length | 2.7070 in |
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2900 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOL Utility Pick Hammers, MARTIN TOOLS (164G)
- BOJO TOOLS Long, Narrow Pry Tool "Extreme Material" (ATH-20-XNGL)
- MILWAUKEE TOOL Angle Grinder, 7"/9" wheel diameter, 15 amp, 120V, Lock-On (6088-30)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52824)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16 (TM290-16HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- Scientific Cutting Tools Carbide Thread Mills