Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, M4.5x0.75mm
Mfr # TMI4.5-0.75-HA
Zoro # G0870125
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2.2800 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI4.5-0.75-HA
- Zoro # G0870125
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.2800 in |
Shank Dia. | 6.00 mm |
Thread Size | M4.5 |
Cutter Dia. | 0.1180 in |
Length of Cut | 0.2480 in |
Overall Length (In.) | 2.28 |
Length of Cut (In.) | 0.248 |
Cutting Dia. (In.) | 0.118 |
Cutting Dia. | 0.118" |
Size | M4.5 |
Cutter Dia. - Machining | 0.1180" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.1180 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/8 Collet (42-77-0400)
- KODIAK CUTTING TOOLS .565 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481894)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- BIG GATOR TOOLS Big Gator Tools STD500NP V Style Tap Guide - Standard 9 Holes (STD500NP)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- MICRO 100 Thread Mill Multi Point (TM-360-16)
- Scientific Cutting Tools Threading & Turning Tools