Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, M10x1.50mm
Mfr # TMI10-1.50-HA
Zoro # G1178974
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 75.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI10-1.50-HA
- Zoro # G1178974
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 75.00 mm |
Shank Dia. | 8.00 mm |
Thread Size | M10x1.5 |
Cutter Dia. | 0.3000 in |
Length of Cut | 0.7900 in |
Size | M10 |
Length of Cut (In.) | 0.790 |
Cutting Dia. (In.) | 0.300 |
Cutting Dia. | 0.300" |
Overall Length (In.) | 3.5 |
Cutter Dia. - Machining | 0.3000" |
Description
Helical, Thread Mill, Metric, Carbide, TiAlN, 0.3000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless Jobsite Fan (Tool Only), 20V (CMCE001B)
- BIG HORN Bronze Bushing, 1/2 Inch ID X 1-1/2 Inch Long - Replaces Templaco 1905 (70141)
- MITUTOYO Screw Pitch Gage, 0.25 to 2.5mm (188-153)
- RIDGID Repair Kit (63657)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- KODIAK CUTTING TOOLS 6 32 Carbide Threadmill UN Threads ALTIN Coated (5456253)
- Scientific Cutting Tools Carbide Thread Mills