Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, 9/16-18
Mfr # TMI370-18HA
Zoro # G1620647
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Overall Length 3 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI370-18HA
- Zoro # G1620647
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 3/8 in |
Thread Size | 9/16"-18 |
Cutter Dia. | 0.3700 in |
Length of Cut | 0.9110 in |
Cutting Dia. | 0.370" |
Length of Cut (In.) | 0.911 |
Cutting Dia. (In.) | 0.370 |
Overall Length (In.) | 3.0 |
Size | 9/16 |
Cutter Dia. - Machining | 0.3700" |
Shank Length | 2.0890 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.3700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Rtr Bit, Carbide Tipped, 3/16 In (16Y596)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- SUNEX 1" Drive Impact Socket 6 (560717)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- Scientific Cutting Tools Carbide Thread Mills