Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, 3/8-24
Mfr # TMI285-24HA
Zoro # G2584766
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI285-24HA
- Zoro # G2584766
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3 in |
Shank Dia. | 5/16 in |
Thread Size | 3/8"-24 |
Cutter Dia. | 0.2850 in |
Length of Cut | 0.7660 in |
Length of Cut (In.) | 0.766 |
Cutting Dia. (In.) | 0.285 |
Size | 3/8 |
Cutting Dia. | 0.285" |
Overall Length (In.) | 3.0 |
Shank Length | 2.2340 in |
Cutter Dia. - Machining | 0.2850" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.2850 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Random Orbital Pistol Grip Sander, 3" (541060)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 2-3/4In (600032CF)
- S & H INDUSTRIES SCRAPER BLADES PLASTIC (100/bx) (KE77239)
- KT PRO TOOLS Combination Speed Wrench Set, Metric 13 Piece (A13201MR)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 7/8-9 (TM620-9A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- Scientific Cutting Tools Carbide Thread Mills