Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, 1/4-28
Mfr # TMI180-28HA
Zoro # G2476722
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI180-28HA
- Zoro # G2476722
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 0.1800 in |
Length of Cut | 0.5150 in |
Overall Length (In.) | 2.5 |
Cutting Dia. (In.) | 0.180 |
Cutting Dia. | 0.180" |
Length of Cut (In.) | 0.515 |
Size | 1/4 |
Shank Length | 1.9850 in |
Cutter Dia. - Machining | 0.1800" |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1800 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP SYS)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424064)
- DE-STA-CO Latch Clamp, SS, U-Bolt, 720 Lbs, 1.97 In (331-SS)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- Scientific Cutting Tools Carbide Thread Mills