Shop All Carbide Thread Mills
Scientific Cutting Tools
Thread Mill, He, Int, SC, TiALN, 10-32
Mfr # TMI120-32HA
Zoro # G0854454
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Helical, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TMI120-32HA
- Zoro # G0854454
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | #10-32 |
Cutter Dia. | 0.1200 in |
Length of Cut | 0.3260 in |
Cutting Dia. (In.) | 0.120 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.120" |
Size | #10 |
Length of Cut (In.) | 0.326 |
Cutter Dia. - Machining | 0.1200" |
Shank Length | 2.1740 in |
Description
Helical, Thread Mill, UN, Carbide, TiAlN, 0.1200 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 6 3/8 in. Dr, 6 in L (SHA11106)
- MILWAUKEE TOOL BANDSAW BLADE BI-MET 14T 44-7/8 (3PK) (ML48-39-0511)
- FLEXISNAKE Hair Clog Tool Strtr Kit (DWPSK2B)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M4-0.7, 0.5 Cut, TiAlN (TMLR4-.7MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- MICRO 100 Thread Mill Helical Flute (TMM-050080X)
- Scientific Cutting Tools Carbide Thread Mills