Shop All Carbide Thread Mills
Scientific Cutting Tools
ThdMill, Straight, Int, SC, TiALN, M4.5x.75mm
Mfr # TM4.5-.75MM-SA
Zoro # G1486764
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM4.5-.75MM-SA
- Zoro # G1486764
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M4.5x0.75 |
Cutter Dia. | 1/8 in |
Length of Cut | 0.2190 in |
Length of Cut (In.) | 0.125 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.125" |
Size | M4.5 |
Cutting Dia. (In.) | 0.125 |
Shank Length | 2-3/8 in |
Cutter Dia. - Machining | 1/8" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2" HTIW + XC5.0 Res Battery (2967-20, 48-11-1850R)
- WESTWARD 11 in L 3 in Cap. Alloy Steel Monkey Wrench (39CG45)
- HOWMET AEROSPACE Rivet Tool, Nut Setter, 3500 lb. Force (HK-150N)
- SKODA MT4 Skoda Extended Point Live Centres (310170)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1600", Included Angle: 60 Degrees (54245)
- Scientific Cutting Tools Threading & Turning Tools