Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, IntTiALN, 1/16, 1/8-27
Mfr # TM218-27NPTF-A
Zoro # G1812903
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining TiAlN
- Thread Type Pipe
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM218-27NPTF-A
- Zoro # G1812903
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 1/16 in, 1/8"-27 |
Cutter Dia. | 0.2180 in |
Length of Cut | 0.5340 in |
Cutting Dia. (In.) | 0.218 |
Length of Cut (In.) | 0.534 |
Size | 1/16,1/8 |
Overall Length (In.) | 2.5 |
Cutting Dia. | 0.218" |
Shank Length | 1.9660 in |
Cutter Dia. - Machining | 0.2180" |
Description
Straight, Thread Mill, NPTF, Carbide, TiAlN, 0.2180 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder, 120VAC, 18-1/2" Tool L (WEPBF 15-150 Quick)
- HUOT Drill Index, Jobber Length, Plastic (30550)
- MITUTOYO Digital Mic Head (250-312)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4038R)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- Scientific Cutting Tools Threading & Turning Tools