Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, TiALN, M12x1.75mm
Mfr # TM12-1.75MM-A
Zoro # G2873351
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM12-1.75MM-A
- Zoro # G2873351
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | M12x1.75 |
Cutter Dia. | 0.3450 in |
Length of Cut | 0.7870 in |
Cutting Dia. (In.) | 0.345 |
Size | M12 |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 0.787 |
Cutting Dia. | 0.345" |
Shank Length | 2.7130 in |
Cutter Dia. - Machining | 0.3450" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.3450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, .0001-.05" C2 (2804AB-10)
- GRIP-ON 12 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-12)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.50"L, Blind Tap (0025AN)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1518)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M10-1, 0.75 Cut, TiAlN (TMLR10-1MMA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- MICRO 100 Thread Mill Multi Point (TM-180-8X)
- Scientific Cutting Tools Carbide Thread Mills