Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, SC, TiALN, M8x1.25mm
Mfr # TM8-1.25MM-A
Zoro # G1804862
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM8-1.25MM-A
- Zoro # G1804862
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M8x1.25 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6600 in |
Length of Cut (In.) | 0.660 |
Overall Length (In.) | 2.5 |
Cutting Dia. (In.) | 0.235 |
Size | M8 |
Cutting Dia. | 0.235" |
Shank Length | 1.8400 in |
Cutter Dia. - Machining | 0.2350" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Pink (U34ART)
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Full Polish Finish (J5449XLQR)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- Scientific Cutting Tools Carbide Thread Mills