Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, SC, TiALN, M6x1.25mm
Mfr # TM6-1.25MM-A
Zoro # G0627541
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM6-1.25MM-A
- Zoro # G0627541
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | M6x1.25 |
Cutter Dia. | 0.1700 in |
Length of Cut | 0.5610 in |
Cutting Dia. | 0.170" |
Length of Cut (In.) | 0.561 |
Cutting Dia. (In.) | 0.170 |
Size | M6 |
Overall Length (In.) | 2.5 |
Shank Length | 1.9390 in |
Cutter Dia. - Machining | 0.1700" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.1700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Angle Die Grinder, UT8729-12 (UT8729-12)
- WESTWARD Half Round File, 10 In, Bastard, Machinists (1NFR2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- GREY PNEUMATIC 3/8" F x 1/2" M Reducing Sleeve Adapter (1138RA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M4x0.70mm (TM4-.7MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SC, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- KODIAK CUTTING TOOLS 8 36 Carbide Threadmill UN Threads ALTIN Coated (5456275)
- Scientific Cutting Tools Threading & Turning Tools