Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, SC, TiALN, M14x2.0mm
Mfr # TM14-2MM-A
Zoro # G1677505
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM14-2MM-A
- Zoro # G1677505
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | M14x2 |
Cutter Dia. | 0.4500 in |
Length of Cut | 1.1340 in |
Overall Length (In.) | 3.5 |
Length of Cut (In.) | 1.134 |
Cutting Dia. (In.) | 0.450 |
Size | M14 |
Cutting Dia. | 0.450" |
Shank Length | 2.3660 in |
Cutter Dia. - Machining | 0.4500" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.4500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (230XD)
- STARRETT Band Saw Blade, 9 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-10)
- LISLE Tap Socket, 7 (70640)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 3/4-12 (TMI495-12HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16 (TM290-16HA)
- HHIP Machine Tapping Guide (3900-0220)
- Scientific Cutting Tools Carbide Thread Mills