Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, SC, TiALN, 9/16-12
Mfr # TM450-12A
Zoro # G2388547
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 3-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM450-12A
- Zoro # G2388547
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 1/2 in |
Thread Size | 9/16"-12 |
Cutter Dia. | 0.4500 in |
Length of Cut | 1.1170 in |
Cutting Dia. (In.) | 0.450 |
Size | 9/16 |
Length of Cut (In.) | 1.117 |
Cutting Dia. | 0.450" |
Overall Length (In.) | 3.5 |
Shank Length | 2.3830 in |
Cutter Dia. - Machining | 0.4500" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.4500 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Tool Box Drawer Liner, 16"X8" (TIT30931)
- CMT Dowel Drill, Left, 5mm dia., 27mm Cut L (310.050.12)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/8in Size (88292)
- SUNEX 3/4" Drive Socket Extension, SAE (4313)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/8-27 (TM280-27NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #8-32, 0.3 Cut, TiAlN (TMLR126-32A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 5/8-12 (TM490-12)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- OSG Thread Mill, M16, 95mm L, 1.340 Cut L, 4FL (3900054)
- Scientific Cutting Tools Threading & Turning Tools