Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, SC, TiALN, 7/16-28
Mfr # TM345-28A
Zoro # G1456271
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Thread Type Inch
- Overall Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM345-28A
- Zoro # G1456271
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3-1/2 in |
Shank Dia. | 3/8 in |
Thread Size | 7/16"-28 |
Cutter Dia. | 0.3450 in |
Length of Cut | 0.8000 in |
Length of Cut (In.) | 0.800 |
Cutting Dia. | 0.345" |
Cutting Dia. (In.) | 0.345 |
Size | 7/16 |
Overall Length (In.) | 3.5 |
Shank Length | 2.7000 in |
Cutter Dia. - Machining | 0.3450" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.3450 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Long Length Hex Bit SAE Socket 3/16" (82532)
- STEIN WORLD Titan 3-Piece 3 In. Locking Socket Adaptor Set (15210)
- BON TOOL Bon 12-479 Invert Groover, 8" Diameter (12-479)
- DRILL AMERICA A - Z 29Pc. Cobalt Jobber Length Drill Bit Set (DWD26J-CO-SET)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Pro, 7/8, 8-24 TPI, 2.5 Cut (SPTM695L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #6-32, 0.26 Cut, TiAlN (TMLR100-32A)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- Scientific Cutting Tools Threading & Turning Tools