Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, SC, TiALN, 5/16-24
Mfr # TM235-24A
Zoro # G0448874
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight, Internal
- Finish - Machining TiAlN
- Overall Length 2-1/2 in
- Thread Type Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM235-24A
- Zoro # G0448874
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Thread Size | 5/16"-24 |
Cutter Dia. | 0.2350 in |
Length of Cut | 0.6840 in |
Cutting Dia. (In.) | 0.235 |
Length of Cut (In.) | 0.684 |
Overall Length (In.) | 2.5 |
Size | 5/16 |
Cutting Dia. | 0.235" |
Shank Length | 1.8160 in |
Cutter Dia. - Machining | 0.2350" |
Description
Straight, Thread Mill, UN, Carbide, TiAlN, 0.2350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Digital Caliper, 0.001 in. Res., Wireless (4103400)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- BOSCH Reciprocating Saw, 0 to 2900 spm, 8 lb. (RS428)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 5/16, 16-48 TPI (SPTM240LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #4-40, 0.3 Cut, TiAlN (TMLR082-40ELA)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- Scientific Cutting Tools Carbide Thread Mills