Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, Straight, Int, Carbide, 1 - 2-11.5
Mfr # TM650-11.5NPTF
Zoro # G0654997
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Or External Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Pipe
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Cutting Tools
- MFR # TM650-11.5NPTF
- Zoro # G0654997
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4 in |
Shank Dia. | 3/4 in |
Thread Size | 1 in to 2"-11-1/2 |
Cutter Dia. | 0.6500 in |
Length of Cut | 1.6050 in |
Length of Cut (In.) | 1.605 |
Cutting Dia. | 0.650" |
Cutting Dia. (In.) | 0.650 |
Overall Length (In.) | 4.0 |
Size | 1 - 2 |
Shank Length | 2.3950 in |
Cutter Dia. - Machining | 0.6500" |
Description
Straight, Thread Mill, NPTF, Carbide, Bright (Uncoated), 0.6500 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 7 Piece 3/8" Drive Hex Bit Impact SAE Socket Set (84913)
- CHICAGO-LATROBE 18PC Jobber Drill & Plug Spiral Pt Tap 150D/1011 Set CL HSS #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52581)
- COILHOSE PNEUMATICS Typhoon Pro With 12 Extension (TYP2501-12)
- QUALTECH Counterbore, Round Shank, Series DEWCBR, 3132 Bore, 638 Overall Length, 34 Shank Diameter, 5 (DEWCBR31/32)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 3/4, 10-32TPI, 1.25 Cut, TiAlN (SPTM595A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 1 1/4, 4-8 TPI, 2.5 Cut (SPTM745L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- MICRO 100 Thread Mill Multi Point (TM-290-16)
- Scientific Cutting Tools Carbide Thread Mills