Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, M24-3mm, 1.058 Cut, TiAlN
Mfr # TM24-3MM-A
Zoro # G8149425
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining TiAlN
- Thread Type Metric
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM24-3MM-A
- Zoro # G8149425
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | M24x3 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.0580 in |
Length of Cut (In.) | 1.058 |
Cutting Dia. (In.) | 0.740 |
Overall Length (In.) | 6 |
Cutting Dia. | 0.740" |
Shank Length | 4.9420 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- SUMITOMO Coated Carbide Insert P20/P30 0.1875 Thick 0.0313 Corner Rd Triangular (TPMR432ENF-AC8025P)
- DYNABRADE SANDER BOARD DYNALINE IN-LINE 8" NON-VAC (DB57400)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-16 (TM290-16HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, #4-40, 0.225 Cut, TiAlN (TMLR082-40A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (54250-C3)
- Scientific Cutting Tools Threading & Turning Tools