Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, M24-3mm, 1.058 Cut L
Mfr # TM24-3MM
Zoro # G8261023
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining Bright (Uncoated)
- Thread Type Metric
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM24-3MM
- Zoro # G8261023
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | M24x3 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.0580 in |
Length of Cut (In.) | 1.058 |
Overall Length (In.) | 6 |
Cutting Dia. | 0.740" |
Cutting Dia. (In.) | 0.740 |
Shank Length | 4.9420 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11/32" HSS 135 Deg. Jobber Length Drill Bit (2UFE3)
- SATA Belt Pouch, 4-Pocket (ST95211)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- WRIGHT TOOL Impact Bit, 3/4 x 3-5/8In, 6pt, Black Oxide (6232)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M10-1.5, 1 In Cut, TiAlN (TMLR10-1.5MMELA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- MICRO 100 Thread Mill Multi Point (TM-360-16X)
- Scientific Cutting Tools Carbide Thread Mills