Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, M24-2mm, 1.1 Cut L, TiAlN
Mfr # TM24-2MM-A
Zoro # G7945804
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining TiAlN
- Overall Length 6 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM24-2MM-A
- Zoro # G7945804
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | M24x2 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.1000 in |
Length of Cut (In.) | 1.100 |
Overall Length (In.) | 6 |
Cutting Dia. | 0.740" |
Cutting Dia. (In.) | 0.740 |
Shank Length | 4.9000 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, Metric, Carbide, TiAlN, 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Black RAL 7021, Comp: Steel (K0269.1A21X30)
- HUBBELL Tool Retractor (TQV1230)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 1/4" (10 Pk) (49-66-0502)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- GARANT Master TM UNC Thread Mill with Countersink, 9/16-12 Thread Size, TiAlN Coated (139723 9/16-12)
- Scientific Cutting Tools Threading & Turning Tools