Shop All Carbide Thread Mills
Scientific Cutting Tools
Thd Mill, STR, Int, M24-2.5mm, 1.076 Cut L
Mfr # TM24-2.5MM
Zoro # G8027503
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Type Straight Flute, Internal Threads
- Finish - Machining Bright (Uncoated)
- Overall Length 6 in
- Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Cutting Tools
- MFR # TM24-2.5MM
- Zoro # G8027503
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 6 in |
Shank Dia. | 3/4 in |
Thread Size | M24x2.5 |
Cutter Dia. | 0.7400 in |
Length of Cut | 1.0760 in |
Cutting Dia. | 0.740" |
Length of Cut (In.) | 1.076 |
Cutting Dia. (In.) | 0.740 |
Overall Length (In.) | 6 |
Shank Length | 4.9240 in |
Cutter Dia. - Machining | 0.7400" |
Description
Straight, Thread Mill, Metric, Carbide, Bright (Uncoated), 0.7400 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 1/8", #0-6 M3-M3.15 - AT5506 (AT5506)
- BON TOOL Bon 84-880 Wire Wiskers 6" Long Blue(500/Pkg) (84-880)
- OTC PRY BAR 18IN ROLLING HEAD (OTC7165)
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 1 1/4, 4-8 TPI, 2.5 Cut, TiAlN (SPTM745LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- MICRO 100 Thread Mill Helical Flute (TM-250-20X)
- Scientific Cutting Tools Carbide Thread Mills